Motion
8411-01
Bandana, Tie Hat or Skull Cap - Personal Cooling, Pattern: None, Color: Blue, Size: Universal
MI ITEM #03142050
MFR #8411-01
Price$8.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandana, Tie Hat or Skull Cap - Personal Cooling, Pattern: None, Color: Blue, Size: Universal
MI ITEM #03142050
MFR #8411-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.26/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Closure Type
    Hook & Loop
  • Color
    Blue
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Garment Type
    Skull Cap
  • Garment Use
    Personal Cooling
  • High Visibility
    Not a High Visibility Garment
  • Material
    Cotton
  • Pattern
    None

Overview

Mfr description
8411-01 COOLING SKULL CAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought