Motion
PD7020
Posi-Drain® Single Valve Drain—110V—Item Type: In-Line Drain Valve, Body Style: Brass, Port Size: 1/4 in Female NPT
Mi Item #03142118
MFR #PD7020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Posi-Drain® Single Valve Drain—110V—Item Type: In-Line Drain Valve, Body Style: Brass, Port Size: 1/4 in Female NPT
Mi Item #03142118
MFR #PD7020

Mfr description
PD7020 POSI-DRAIN
  • Full adjustment of both the drain cycle (5 seconds to 50 minutes) and the valve open period (1 to 15 seconds)
  • Two indicator lights for visual inspection of the power on and the valve open period
  • Rugged NEMA 4X non-corrosive enclosure (6" x 3" x 3")
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)