Motion
SV2300-5W1U
Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, M12 Connector, Base Mounted
Mi Item #03142167
MFR #SV2300-5W1U
Price$126.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, M12 Connector, Base Mounted
Mi Item #03142167
MFR #SV2300-5W1U

Mfr description
SV2300-5W1U VALVE
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.62/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Valve Body Only
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    M12 Connector
  • Flow Direction
    4-Way
  • For Use With Series
    SV2000
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Normal State
    Closed Center
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Number Of Stations
    1
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot
    Internal Pilot
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    SV
  • Solenoid Electrical Entry
    M12 Connector
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    IP67, RoHS
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SV2000
  • Voltage Suppressor
    Surge Suppressor
  • Wire Type
    M12 Connector
  • Wiring Type
    M12 Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)