Motion
UCP208-24
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore
MI ITEM #03142179
MFR #UCP208-24
Price$59.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore
MI ITEM #03142179
MFR #UCP208-24

Mfr description
UCP208-24 PILLOW BLOCK BEARING-1-1/2
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.86/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in

Details

  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067516014

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)