Motion
3014
Cut Resistant Sleeve - Kevlar Material, 14 in Long
Mi Item #03142332
MFR #3014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve - Kevlar Material, 14 in Long
Mi Item #03142332
MFR #3014

Mfr description
3014 KEVLAR SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    14 in
  • Size
    Universal

Details

  • Additional Details
    2-Ply
  • Approval Listing Regulations
    ASTM/CPPT Level 4
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Kevlar
  • Product Type
    Protective Sleeves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)