Motion
SF2624DB/G21UP-1

NTN
SF2624DB/G21UP-1

Duplex Angular Contact Bearing - Back to Back, 130 mm Bore, 200 mm OD, 66 mm Width, 40 ° Contact Angle, CN, Open
Mi Item #03142407
MFR #SF2624DB/G21UP-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF2624DB/G21UP-1

Duplex Angular Contact Bearing - Back to Back, 130 mm Bore, 200 mm OD, 66 mm Width, 40 ° Contact Angle, CN, Open
Mi Item #03142407
MFR #SF2624DB/G21UP-1

Mfr description
SF2624DB/G21UP-1 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    33 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    66 mm
  • Precision Rating
    Special Precision
  • Weight
    15.12 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    SF2624DB/G21UP-1 BALL BRG
  • Duplex Type
    Back to Back
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359183924
  • Product Type
    Duplex Angular Contact Bearings
  • Series
    SF
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)