Motion
VP4350-065DL
Solenoid-operated Air Control Valve - 4/5 Way, Base Mounted, 3/4 in
Mi Item #03142427
MFR #VP4350-065DL
Price$528.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4/5 Way, Base Mounted, 3/4 in
Mi Item #03142427
MFR #VP4350-065DL

Mfr description
VP4350-065DL VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$528.55/each

Specifications

Dimensions

  • Inlet Size
    0.7500 in
  • Outlet Size
    0.7500 in, 20 mm
  • Port Size
    3/4 in
  • Port Size - Exhaust
    0.7500 in
  • Subplate Port Size
    20 mm

Details

  • Body Material
    Aluminum Alloy
  • Flow Direction
    4/5 Way
  • For Use With Series
    VP4350
  • Manifold Port(s)
    0.7500 in
  • Mounting
    Base Mounted
  • Number Of Ports  
    4/5
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VP4350
  • Valve Series
    VP4350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)