Motion
BTCW081603
BTCW081603
MI ITEM #03142457
MFR #BTCW081603
Your Price$23.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BTCW081603
MI ITEM #03142457
MFR #BTCW081603

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.05/each(List $31.82)

Overview

Mfr description
BTCW081603

Specifications

  • Bearing Material
    PTFE
  • Inside Diameter
  • Outside Diameter Tolerance
    0.9800 in-10.0000 in
  • Outside Diameter
  • Bore Diameter
    0.5000 in, 12.70 mm
  • Material
    PTFE Composite
  • Bushing Material
    Metal-Polymer Composite
  • Operating Temperature Range
    -65 to 250 °F
  • Type Of Bearing
    Thrust Washer
  • Overall Thickness
    1.9000 mm
  • Additional Details
    Self-Lubricating;PTFE Lined
  • Description
    PTFE Composite .074 in Thick Thrust Washers
  • Recommended Shaft Size
    1/2 in
  • Measurement Standard
    Inch
  • Type
    Thrust Washer
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought