Motion
LF963 S-4.5IN

REXNORD INC
LF963 S-4.5IN

Table Top Chain - Steel, Straight Running, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Tan Color
MI ITEM #03142482
MFR #LF963 S-4.5IN
Price$63.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF963 S-4.5IN

Table Top Chain - Steel, Straight Running, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Tan Color
MI ITEM #03142482
MFR #LF963 S-4.5IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.62/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1.44 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.2 in
  • Weight
    0.19 lbs
  • Weight per Foot
    1-1/2 lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • UPC_NO
    698210821449

Overview

Mfr description
LF963K4-1/2 LF963K4.5
  • LF963 4.5 Inch Wide TableTop Chain With Steel Base Chain and Top Plates Molded in Tan Low Friction Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought