Motion
AA-4500-2
AA-4500-2 4.0035 X 4.504 X 6in Pwdr Mtl Bronze Sleeve Bearing
MI ITEM #03142560
MFR #AA-4500-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AA-4500-2 4.0035 X 4.504 X 6in Pwdr Mtl Bronze Sleeve Bearing
MI ITEM #03142560
MFR #AA-4500-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AA-4500-2 4.0035 X 4.504 X 6IN P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ± .01
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000 -.004
  • Outside Diameter
  • Overall Width
    4.5000 in
  • Description
    AA-4500-2 4.0035 X 4.504 X 6in Pwdr Mtl Bronze Sleeve Bearing
  • Overall Length
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Branding
    ISOSTATIC
  • Manufacturer Catalog Number
    AA45002
  • Group & Class
    Plain Sleeve
  • Inside Diameter Tolerance
    +.000 -.004
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text