1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INTERTAPE POLYMER GROUP
RG300
Filament Tape - Clear, 2 in Wide, 0.102 mm Thick
MI ITEM #
03142590
MFR #
RG300
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Filament Tape
INTERTAPE POLYMER GROUP RG300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INTERTAPE POLYMER GROUP
RG300
Filament Tape - Clear, 2 in Wide, 0.102 mm Thick
MI ITEM #
03142590
MFR #
RG300
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
RG300 MED TENSILE TAPE 2" WIDE
Specifications
Backing Material
Polypropylene
Adhesion Strength
48 oz-in
Color
Clear
Elongation at Break
3 %
Width
2 in
Thickness
0.102 mm
Tensile Strength
100 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought