Motion
BME-141-S
Air Cooled Heat Exchanger - Series BME, Size 141, SAE-12 (1-1/16-12) Port Size, 1 Passes
MI ITEM #03142678
MFR #BME-141-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series BME, Size 141, SAE-12 (1-1/16-12) Port Size, 1 Passes
MI ITEM #03142678
MFR #BME-141-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BME-141-S HEAT EXCHANGER

Specifications

  • Series
    BME
  • Unit Size
    141
  • Number Of Passes
    1
  • Port Size
    SAE 12 (1-1/16–12 UN)
  • Body Material
    Steel
  • Tubing Material
    Copper
  • Overall Length
    15.75 in
  • Mounting Hole Spacing
    10.25 in
  • Manufacturer Catalog
  • Max Operating Temperature
    400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought