1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SALISBURY
E011B/110
Electrical/Lineman Insulating Gloves - Size 11, Latex, 11 in Long, Class Number: 0
MI ITEM #
03142801
MFR #
E011B/110
Price
$160.84
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Insulating Gloves
SALISBURY E011B/110
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SALISBURY
E011B/110
Electrical/Lineman Insulating Gloves - Size 11, Latex, 11 in Long, Class Number: 0
MI ITEM #
03142801
MFR #
E011B/110
Mfr description
E011B/110 GLOVE CLASS 0 SIZE 11
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$160
.84
/each
Add to Cart
Specifications
Dimensions
Glove Size
11
Length
11 in
Details
AC Maximum Use Voltage
1500 V
AC Test Voltage
5000 V
Class Number
0
Color
Black
Hand Type
Pair
Material
Latex
Standards Met
ASTM D120, IEC EN60903
Type
Insulating Glove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items