Motion
650990
Jobox® Tool Chest, Cabinet or Workbench - 762 mm Wide, 16.0000 in Deep, 12.0000 in High, Brown
Mi Item #03142909
MFR #650990
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobox® Tool Chest, Cabinet or Workbench - 762 mm Wide, 16.0000 in Deep, 12.0000 in High, Brown
Mi Item #03142909
MFR #650990

Mfr description
650990D 30X16X12 CHES JOBOX
  • Steel construction
  • Site Vault™ security system
  • EZ-Loader™ caster skid bolster
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    16.0000 in
  • Height
    12.0000 in
  • Length
    30 in
  • Weight
    16.00 lbs
  • Width
    762 mm

Details

  • Color
    Brown
  • Material
    Steel
  • UPC_NO
    043419903630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)