Motion
651990
Jobox® Tool Chest - 31 in Wide, 18 in Deep, 15-1/2 in High, Brown, Top Chest
MI ITEM #03142910
MFR #651990
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobox® Tool Chest - 31 in Wide, 18 in Deep, 15-1/2 in High, Brown, Top Chest
MI ITEM #03142910
MFR #651990

Mfr description
651990 31X18X15.5 CHEST JOBOX
  • Steel construction
  • Site Vault™ security system
  • EZ-Loader™ caster skid bolster
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    18 in
  • Height
    15-1/2 in
  • Length
    31 in
  • Weight
    70.00 lbs
  • Width
    31 in

Details

  • Color
    Brown
  • Material
    Steel
  • Type
    Job Site, Top Chest

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)