1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Delta Consolidated Industries Inc
1-654990
Jobox® Tool Chest - 48 in Wide, 24 in Deep, 27-3/4 in High, Top Chest
MI ITEM #
03142913
MFR #
1-654990
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
Delta Consolidated Industries Inc 1-654990
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Delta Consolidated Industries Inc
1-654990
Jobox® Tool Chest - 48 in Wide, 24 in Deep, 27-3/4 in High, Top Chest
MI ITEM #
03142913
MFR #
1-654990
Mfr description
1-654990 48X24X27.75 CHEST JOBOX I
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
24 in
Height
27-3/4 in
Length
48 in
Weight
140.50 lbs
Width
48 in
Details
Material
Steel
Type
Top Chest
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items