Motion
PowerTwist Roller Drive B

FENNER DRIVES
PowerTwist Roller Drive B

PowerTwist® V Link Belting - B Section, 5/8 in Top Width, 100 ft Length, "Red", Composite Polyester/Polyurethane Material
MI ITEM #03143125
MFR #PowerTwist Roller Drive B
Price$28.81/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
PowerTwist Roller Drive B

PowerTwist® V Link Belting - B Section, 5/8 in Top Width, 100 ft Length, "Red", Composite Polyester/Polyurethane Material
MI ITEM #03143125
MFR #PowerTwist Roller Drive B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.81/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    5.50 in
  • Overall Length
    100.0000 ft
  • Section Size
    B/17
  • Top Width
    5/8 in

Details

  • Additional Details
    Certifications: RoHS | Type: Link - Twist Belts | Max Product Weight w | Idlers: 275 lbs (125 kg) | UHMW: 95 lbs (43 kg)
  • Adjustable Link Type
    PowerTwist®
  • Color
    "Red"
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    +150 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Resistance Features
    Oil Resistant
  • Section
    B
  • Series
    Powertwist
  • Standards Met
    RoHS
  • Trade Number
    POWERTWIST B

Overview

Mfr description
0410300 POWERTWIST ROLLER DRIVE B 100'
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought