Motion
Dayflex® Saniflex® 1.25 in x 50 ft

FLEXAUST INC
Dayflex® Saniflex® 1.25 in x 50 ft

Ducting Hose - 1.250 in ID, 50 ft Length, Plastic helix supported natural PVC tape hose, PVC Material, 28.00 psi
MI ITEM #03143229
MFR #Dayflex® Saniflex® 1.25 in x 50 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Dayflex® Saniflex® 1.25 in x 50 ft

Ducting Hose - 1.250 in ID, 50 ft Length, Plastic helix supported natural PVC tape hose, PVC Material, 28.00 psi
MI ITEM #03143229
MFR #Dayflex® Saniflex® 1.25 in x 50 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FTH-125050 1-1/4" ID X 50' SANIFLEX
  • Very smooth inner surface assures minimal friction loss & efficient air flow
  • Light weight & flexible
  • Can also be compounded in polyurethane & thermoplastic rubber elastomer materials
  • Ideal as a potable water hose in RV applications
  • Meets IAPMO compliance
  • Available from factory stock in 50 ft quantities
  • Priced per foot

Specifications

  • Transported Substance
    Materials
  • Inside Diameter
    1.250 in
  • Hose Material
    PVC
  • Application
    Food Grade, Meat Packing, R.V. Manufacturing, Safety Equipment
  • Length
    50 ft
  • Working Pressure
    28.00 psi
  • Closed Bend Radius
    1.250 in
  • Temperature Range
    -20 to 180 °F
  • Compression Ratio
    2:1
  • Series
    Dayflex® Saniflex®
  • Reinforcing Cord Material
    Plastic Helix
  • Negative Pressure
    29.00 inHg
  • Color
    Natural
  • Construction
    Plastic helix supported natural PVC tape hose
  • Weight
    0.13 lbs/ft
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Technical Data Sheet
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought