Motion
16-GDL
Lubricant - 9.3 oz, Aerosol Can, Transparent Color
Mi Item #03143317
MFR #16-GDL
Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - 9.3 oz, Aerosol Can, Transparent Color
Mi Item #03143317
MFR #16-GDL

Mfr description
16-GDL DOOR TRACK & CABLE LUBE 12OZ AER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$8.35/each

Specifications

Dimensions

  • Boiling Point
    360 °F
  • Container Size
    9.3 oz
  • Height
    7.75 in
  • Length
    2.75 in
  • Net Weight
    9.3 oz.
  • Specific Gravity
    0.81
  • VOC Content
    Not Specified
  • Weight
    0.96 lb
  • Width
    2.75 in

Details

  • Additives Included
    Silicone
  • Appearance
    Clear
  • Application
    General Purpose
  • Color
    Transparent
  • Composition
    Dimethylpolysiloxane, Hydrotreated Light Distillates, Odorless Mineral Spirits, Phosphorodithioic Acid, Carbon Dioxide
  • Container Type
    Aerosol Can
  • Flammability
    Flammable
  • Flash Point
    130 °F
  • GHS Flammability Rating
    Highly Flammable Liquid (Category 2)
  • Lubricant Base
    Silicone
  • Lubricant Film
    Dry
  • Lubrication Type
    Garage Door Lubricant
  • Manufacturer Upc Number
    032167900251
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    0 °F
  • NSF Rating
    Not Rated
  • Odor
    Yes
  • Operating Temperature Range
    0 °F to 120 °F
  • Product Types
    Garage Door Spray Lubricant
  • Regulations
    VOC Compliant
  • Series
    Garage Door Lubricant
  • Standards Met
    Hazard Communication Standard (CFR29 1910.1200) HazCom 2012
  • Type
    Lubricants
  • UPC_NO
    032167900251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)