Motion
16-TDL
16-TDL Blaster Dry Lube, 9.3 oz, 12 Ct Lubricants
Mi Item #03143318
MFR #16-TDL
Price$7.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16-TDL Blaster Dry Lube, 9.3 oz, 12 Ct Lubricants
Mi Item #03143318
MFR #16-TDL

Mfr description
16-TDL TEFLON DRY LUBE
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$7.99/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Height
    7.75 in
  • Length
    2.75 in
  • Specific Gravity
    0.69
  • VOC Content
    0.95
  • Weight
    0.96 lb
  • Width
    2.75 in

Details

  • Case Pack Height
    7.75
  • Case Pack Length
    2.75
  • Case Pack Width
    2.75
  • Color
    White
  • Composition
    Carbon Dioxide, Hazardous Ingredients, Hexane(S), Polytetrafluoroethylene
  • Container Type
    Aerosol Can
  • Flammability
    Flammable
  • Flash Point
    14.6 °F
  • Regulations
    DOT Regulation 49 C.F.R. 173.150c
  • Type
    Lubricants
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)