Motion
5-PWS
5-PWS Parts Washer Solvent, 5 Gallon, 1 Ct Cleaner/Degreaser/Solvent
MI ITEM #03143322
MFR #5-PWS
Price$119.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-PWS Parts Washer Solvent, 5 Gallon, 1 Ct Cleaner/Degreaser/Solvent
MI ITEM #03143322
MFR #5-PWS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$119.17/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Height
    15 in
  • Length
    12 in
  • Weight
    34 lb

Details

  • Case Pack Height
    15
  • Case Pack Length
    12
  • Case Pack Width
    12
  • Color
    Transparent
  • Form
    Liquid
  • Parts Cleaner Fluid Type
    Cleaning Solution
  • Scent
    Slight Hydrocarbon
  • Type
    Cleaner/Degreaser/Solvent

Overview

Mfr description
5-PWS PARTS WASH SOLVENT- 5 GALLON PAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought