Motion
5-PB
Penetrant - 5 gal, Pail, Orange Color
Mi Item #03143324
MFR #5-PB
Price$197.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant - 5 gal, Pail, Orange Color
Mi Item #03143324
MFR #5-PB

Mfr description
5-PB PB PENETRATING CATALYST 5GAL PAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.15/each

Specifications

Dimensions

  • Boiling Point
    352 °F
  • Container Size
    5 gal (US)
  • Height
    15 in
  • Length
    12 in
  • Specific Gravity
    0.91
  • VOC Content
    Less Than 50%
  • Weight
    35 lb
  • Width
    12 in

Details

  • Appearance
    Viscous;Oily
  • Application
    High Pressure
  • Base Type
    Petroleum
  • Color
    Orange
  • Composition
    Dinonylphenol Ethoxylated Phosphated, Heavy Petroleum Distillate, Hydrotreated Light Distillates, Naphthalene, Naphthenic Oil, Pseudocumene, Solvent Naphtha, Aromatic Naphtha
  • Container Type
    Pail
  • Flammability
    Flammable
  • Flash Point
    150 °F
  • GHS Flammability Rating
    Flammable Liquid (Category 3)
  • Lubricant Base
    Mineral Oil
  • Manufacturer Upc Number
    032167100057
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    20 °F
  • NSF Rating
    Not Rated
  • Odor
    No
  • Operating Temperature Range
    20 °F to 120 °F
  • Penetrant Base
    Petroleum
  • Product Types
    Pb Penetrating Catalyst
  • Regulations
    VOC Compliant
  • Series
    PB Blaster
  • Standards Met
    OSHA HazCom 2012 & NOM-018-STPS-2000 Standards
  • Type
    Penetrants
  • UPC_NO
    032167100057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)