Motion
128-ATC
Air Tool Oil - 1 gal, Aerosol Can
Mi Item #03143325
MFR #128-ATC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Tool Oil - 1 gal, Aerosol Can
Mi Item #03143325
MFR #128-ATC

Mfr description
128-ATC AIR TOOL CONDITIONER 1 GAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Height
    10.25 in
  • Length
    4.25 in
  • Weight
    7.9 lb
  • Width
    6.5 in

Details

  • Composition
    Mineral Oil
  • Container Type
    Aerosol Can
  • Flammability
    Flammable
  • Flash Point
    58 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    032167100194
  • Oil Type
    Air Tool Oil
  • Product Type
    Air Tool & Air Compressor Oil
  • Type
    Conditioning/Tune-Up
  • UPC_NO
    032167100194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)