Motion
16-SL
Lubricant - 11 oz, Transparent Color
Mi Item #03143330
MFR #16-SL
Price$7.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - 11 oz, Transparent Color
Mi Item #03143330
MFR #16-SL

Mfr description
16-SL SILICON LUBE 12OZ AER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$7.89/each

Specifications

Dimensions

  • Boiling Point
    360 °F
  • Container Size
    11 oz
  • Height
    7.75 in
  • Length
    2.75 in
  • Weight
    0.96 lb
  • Width
    2.75 in

Details

  • Appearance
    Clear
  • Application
    General Purpose
  • Color
    Transparent
  • Composition
    Carbon Dioxide, Dimethylpolysiloxane, Hydrotreated Light Distillates, Odorless Mineral Spirits
  • Flammability
    Flammable
  • Flash Point
    130 °F
  • Odor
    Mild Aliphatic
  • Product Types
    Silicone Lubricant
  • Series
    SL
  • Type
    Lubricants
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)