1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BLASTER CHEMICAL
128-PWS
128-PWS Blaster Parts Washer Solvent 1 Gal, 4 Ct Cleaner/Degreaser/Solvent
MI ITEM #
03143331
MFR #
128-PWS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Cleaning Supplies
Parts Washers and Supplies
Parts Washer Solvents
BLASTER CHEMICAL 128-PWS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLASTER CHEMICAL
128-PWS
128-PWS Blaster Parts Washer Solvent 1 Gal, 4 Ct Cleaner/Degreaser/Solvent
MI ITEM #
03143331
MFR #
128-PWS
Mfr description
128-PWS PARTS WASH SOLVENT- 1 GALLON
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
10.25 in
Length
4.25 in
Weight
9.5 lb
Details
Case Pack Height
10.25
Case Pack Length
6.5
Case Pack Width
4.25
Type
Cleaner/Degreaser/Solvent
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items