Motion
6210C4
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width
MI ITEM #03143364
MFR #6210C4
Your Price$83.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width
MI ITEM #03143364
MFR #6210C4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$83.66/each(List $100.39)

Overview

Mfr description
6210C4 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    20 mm
  • Overall Width
  • Overall Length
    90 mm
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    20 mm
  • Manufacturer Catalog Number
    6210C4
  • Manufacturer Upc Number
    029176797101
  • UPC_NO
    029176797101
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6210C4 is a radial deep groove ball bearing with a 50mm bore and 90mm outside diameter, designed for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text