Motion
1020G GRID

TB WOODS
1020G GRID

Grid Coupling Grid - 1020T Coupling Size Code, Steel Grid Material
MI ITEM #03143398
MFR #1020G GRID
List Price$151.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1020G GRID

Grid Coupling Grid - 1020T Coupling Size Code, Steel Grid Material
MI ITEM #03143398
MFR #1020G GRID

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$151.93/each for your price

Overview

Mfr description
1020 GRID

Specifications

  • Coupling Size Code
    1020T
  • Grid Material
    Steel
  • Max Rpm
    6000 rpm
  • Bore Diameter
    1.1300 in
  • UPC_NO
    698672164948
  • Weight
    0.18 lbs
  • Material
    High Tensile Alloy Steel
  • Product Type
    Grid Coupling Grids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text