Motion
1020T20CK

TB WOODS
1020T20CK

1020T20 Vertical Cover Kit for G-Flex Couplings
MI ITEM #03143404
MFR #1020T20CK
List Price$161.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1020T20CK

1020T20 Vertical Cover Kit for G-Flex Couplings
MI ITEM #03143404
MFR #1020T20CK

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$161.07/each for your price

Overview

Mfr description
1020 VERTICAL COVER W/SEAL & FASTENER

Specifications

  • Coupling Size Code
    1020
  • For Cover Type
    Vertical
  • Material
    Steel Cover
  • Outside Diameter
    4.37 in
  • Max Rpm
    6000 rpm
  • Manufacturer Upc Number
    698672165891
  • UPC_NO
    698672165891
  • Horsepower @ 100 RPM
    0.73 hp
  • Weight
    1.37 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text