Motion
1030T10AK

TB WOODS
1030T10AK

Grid Coupling Cover - 1030 Coupling Size Code, Horizontal Split, 2.6800 in Cover Overall Length
MI ITEM #03143417
MFR #1030T10AK
List Price$298.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1030T10AK

Grid Coupling Cover - 1030 Coupling Size Code, Horizontal Split, 2.6800 in Cover Overall Length
MI ITEM #03143417
MFR #1030T10AK

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$298.55/each for your price

Overview

Mfr description
1030 HORIZONTAL COVER & GRID ASSY

Specifications

  • Coupling Size Code
    1030
  • Cover Type
    Horizontal Split
  • Cover Overall Length
  • Cover Outside Diameter
    4.37 in
  • Max Rpm
    4500 rpm
  • Includes
    Grid
  • UPC_NO
    698672164832
  • Weight
    2.16 lbs
  • Material
    Aluminum Cover
  • Overall Length
    3.8800 in
  • Product Type
    Grid Coupling Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text