Motion
1040T10CK

TB WOODS
1040T10CK

1040T10 Horizontal Cover Kit for G-Flex Couplings
MI ITEM #03143435
MFR #1040T10CK
List Price$162.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1040T10CK

1040T10 Horizontal Cover Kit for G-Flex Couplings
MI ITEM #03143435
MFR #1040T10CK

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$162.08/each for your price

Overview

Mfr description
1040 HORIZONTAL COVER W/SEAL & FASTENER

Specifications

  • Coupling Size Code
    1040
  • For Cover Type
    Horizontal
  • Material
    Aluminum Cover
  • Outside Diameter
    4.65 in
  • Max Rpm
    4500 rpm
  • Manufacturer Upc Number
    698672166119
  • UPC_NO
    698672166119
  • Horsepower @ 100 RPM
    3.5 hp
  • Weight
    2.21 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text