Motion
1050G Grid

TB WOODS
1050G Grid

1050 G-Flex Coupling Grid, High Tensile Alloy Steel Material
MI ITEM #03143449
MFR #1050G Grid
List Price$272.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1050G Grid

1050 G-Flex Coupling Grid, High Tensile Alloy Steel Material
MI ITEM #03143449
MFR #1050G Grid

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$272.95/each for your price

Overview

Mfr description
1050 GRID

Specifications

  • Coupling Size Code
    1050
  • Grid Material
    Steel
  • Bore Diameter
    1.8750 in
  • Manufacturer Upc Number
    698672164979
  • Weight
    0.62 lbs
  • Material
    High Tensile Alloy Steel
  • Product Type
    Grid Coupling Grids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text