Motion
1050T10CK

TB WOODS
1050T10CK

1050T10 Horizontal Cover Kit for G-Flex Couplings
MI ITEM #03143452
MFR #1050T10CK
List Price$194.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1050T10CK

1050T10 Horizontal Cover Kit for G-Flex Couplings
MI ITEM #03143452
MFR #1050T10CK

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$194.10/each for your price

Overview

Mfr description
1050 HORIZONTAL COVER W/SEAL & FASTENER

Specifications

  • Coupling Size Code
    1050
  • For Cover Type
    Horizontal
  • Material
    Aluminum Cover
  • Outside Diameter
    5.43 in
  • Max Rpm
    4500 rpm
  • Manufacturer Upc Number
    698672166294
  • UPC_NO
    698672166294
  • Horsepower @ 100 RPM
    6.1 hp
  • Weight
    3.18 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text