Motion
1060T20CK

TB WOODS
1060T20CK

1060T20 Vertical Cover Kit for G-Flex Couplings
MI ITEM #03143472
MFR #1060T20CK
List Price$288.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1060T20CK

1060T20 Vertical Cover Kit for G-Flex Couplings
MI ITEM #03143472
MFR #1060T20CK

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$288.20/each for your price

Overview

Mfr description
1060 VERTICAL COVER W/SEAL & FASTENER

Specifications

  • Coupling Size Code
    1060
  • For Cover Type
    Vertical
  • Material
    Steel Cover
  • Outside Diameter
    6.38 in
  • Max Rpm
    6000 rpm
  • Manufacturer Upc Number
    698672166652
  • UPC_NO
    698672166652
  • Horsepower @ 100 RPM
    9.6 hp
  • Weight
    3.20 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text