Motion
1070T10CK

TB WOODS
1070T10CK

1070T10 Horizontal Cover Kit for G-Flex Couplings
MI ITEM #03143486
MFR #1070T10CK
List Price$387.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1070T10CK

1070T10 Horizontal Cover Kit for G-Flex Couplings
MI ITEM #03143486
MFR #1070T10CK

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$387.54/each for your price

Overview

Mfr description
1070 HORIZONTAL COVER W/SEAL & FASTENER

Specifications

  • Coupling Size Code
    1070
  • For Cover Type
    Horizontal
  • Material
    Aluminum Cover
  • Outside Diameter
    6.38 in
  • Max Rpm
    4125 rpm
  • Manufacturer Upc Number
    698672166706
  • UPC_NO
    698672166706
  • Horsepower @ 100 RPM
    14 hp
  • Weight
    4.72 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text