Motion
1070T20PKT

TB WOODS
1070T20PKT

1070T20 Vertical Hardware Packet for G-Flex Couplings
MI ITEM #03143495
MFR #1070T20PKT
List Price$118.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1070T20PKT

1070T20 Vertical Hardware Packet for G-Flex Couplings
MI ITEM #03143495
MFR #1070T20PKT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$118.12/each for your price

Overview

Mfr description
1070 VERTICAL SEAL KIT

Specifications

  • Coupling Size Code
    1070
  • For Cover Type
    Vertical
  • Material
    Steel Cover
  • Max Rpm
    5500 rpm
  • Manufacturer Upc Number
    698672166881
  • UPC_NO
    698672166881
  • Weight
    0.33 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text