Motion
1110T20AK

TB WOODS
1110T20AK

1110T20 Vertical Accessory Kit for G-Flex Couplings
MI ITEM #03143557
MFR #1110T20AK
List Price$2,194.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1110T20AK

1110T20 Vertical Accessory Kit for G-Flex Couplings
MI ITEM #03143557
MFR #1110T20AK

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,194.23/each for your price

Overview

Mfr description
1110 VERTICAL COVER & GRID ASSY

Specifications

  • Coupling Size Code
    1110
  • For Cover Type
    Vertical
  • Material
    Steel Cover
  • Outside Diameter
    11.26 in
  • Max Rpm
    3000 rpm
  • Manufacturer Upc Number
    698672167772
  • UPC_NO
    698672167772
  • Horsepower @ 100 RPM
    131 hp
  • Weight
    17.71 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text