Motion
1130T20AK

TB WOODS
1130T20AK

1130T20 Vertical Accessory Kit for G-Flex Couplings
MI ITEM #03143591
MFR #1130T20AK
List Price$4,238.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1130T20AK

1130T20 Vertical Accessory Kit for G-Flex Couplings
MI ITEM #03143591
MFR #1130T20AK

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$4,238.11/each for your price

Overview

Mfr description
1130 VERTICAL COVER & GRID ASSY

Specifications

  • Coupling Size Code
    1130
  • For Cover Type
    Vertical
  • Material
    Steel Cover
  • Outside Diameter
    14.88 in
  • Max Rpm
    2400 rpm
  • Manufacturer Upc Number
    698672168137
  • UPC_NO
    698672168137
  • Horsepower @ 100 RPM
    279 hp
  • Weight
    30.76 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text