Motion
1140G Grid

TB WOODS
1140G Grid

Grid Coupling Grid - 1140 Coupling Size Code, Steel Grid Material
MI ITEM #03143603
MFR #1140G Grid
List Price$4,642.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1140G Grid

Grid Coupling Grid - 1140 Coupling Size Code, Steel Grid Material
MI ITEM #03143603
MFR #1140G Grid

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$4,642.64/each for your price

Overview

Mfr description
1140 GRID

Specifications

  • Coupling Size Code
    1140
  • Grid Material
    Steel
  • Bore Diameter
    7.2500 in
  • Manufacturer Upc Number
    698672165068
  • UPC_NO
    698672165068
  • Weight
    11.46 lbs
  • Material
    High Tensile Alloy Steel
  • Product Type
    Grid Coupling Grids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text