Motion
1140T10CK

TB WOODS
1140T10CK

1140T10 Horizontal Cover Kit for G-Flex Couplings
MI ITEM #03143606
MFR #1140T10CK
List Price$1,897.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1140T10CK

1140T10 Horizontal Cover Kit for G-Flex Couplings
MI ITEM #03143606
MFR #1140T10CK

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,897.13/each for your price

Overview

Mfr description
1140 HORIZONTAL COVER W/SEAL & FASTENER

Specifications

  • Coupling Size Code
    1140
  • For Cover Type
    Horizontal
  • Material
    Aluminum Cover
  • Outside Diameter
    15.12 in
  • Max Rpm
    1650 rpm
  • Manufacturer Upc Number
    698672168199
  • UPC_NO
    698672168199
  • Horsepower @ 100 RPM
    402 hp
  • Weight
    42.01 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text