Motion
05917 WELD-THRU COATING II 12.75 OZ NET WT/361 G

3M
05917 WELD-THRU COATING II 12.75 OZ NET WT/361 G

3M™ Weld-Thru Coating II, 05917, 12.75 oz Net Wt/361 g, 6 per case
Mi Item #03143773
MFR #05917 WELD-THRU COATING II 12.75 OZ NET WT/361 G
Price$84.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05917 WELD-THRU COATING II 12.75 OZ NET WT/361 G

3M™ Weld-Thru Coating II, 05917, 12.75 oz Net Wt/361 g, 6 per case
Mi Item #03143773
MFR #05917 WELD-THRU COATING II 12.75 OZ NET WT/361 G

Mfr description
05917 WELD-THRU COATING II
  • For industrial/occupational use only. Not for consumer sale or use.
  • Protects bare metal panels and parts from corrosion after welding
  • Zinc base draws away contact corrosion, leaving substrates strong
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.93/each

Specifications

Dimensions

  • Container Size
    16 fl oz (US)
  • Weight
    1.146 lb

Details

  • Color
    Gray
  • Package Quantity
    6
  • Product Types
    Weld-thru Coating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)