Specifications
Details
- Attachment TypeCorded
- Band ColorWhite
- Cord ColorWhite
- Cord MaterialNylon
- Insertion MethodPush-In Stem
- Noise Reduction Rating Nrr27 dB
- Package Quantity100
- Plug ColorBlue
- Plug MaterialVinyl
- Plug ShapeFlanged
- Product LineAirSoft
- Standards MetANSI S3.19-1974, CSA Class AL, 29 CFR 1910.95 - OSHA
- UPC_NO033552001003
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)