Motion
65725
Bandage - Any Body Part, Elastic, 5 yd
MI ITEM #03143861
MFR #65725
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandage - Any Body Part, Elastic, 5 yd
MI ITEM #03143861
MFR #65725

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
65725 2"X5YD ELASTIC BANDAGE 10/PK

Specifications

  • Body Part Application
    Any Body Part
  • Length
    5 yd
  • Material
    Elastic
  • Adhesiveness
    Non-Adhesive
  • Package Quantity
    10
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought