1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Moore Medical Corp
65726
Bandage - Any Body Part, Elastic, 5 yd
Mi Item #
03143862
MFR #
65726
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
First Aid Products
Bandages
Moore Medical Corp 65726
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Moore Medical Corp
65726
Bandage - Any Body Part, Elastic, 5 yd
Mi Item #
03143862
MFR #
65726
Mfr description
65726 3"X5YD ELASTIC BANDAGE 10/PK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
5 yd
Width
3 in
Details
Adhesiveness
Non-Adhesive
Body Part Application
Any Body Part
Material
Elastic
Package Quantity
10
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items