Motion
035438

DODGE
035438

Pillow Block Housing - Cast Iron
Mi Item #03143974
MFR #035438
Price$1,284.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
035438

Pillow Block Housing - Cast Iron
Mi Item #03143974
MFR #035438

Mfr description
H2S-316-USAF 035438
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,284.06/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.2500 in
  • Bolt Center To Center Length
    10.8800 to 12.3800 in

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Material
    035438
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475834914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)