Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Air Lubricator - 1-1/4 NPT, Metal Bowl
MI ITEM #03144300
MFR #NAL800-N12-2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NAL800-N12-2 1-1/4 LUBRICATOR

Specifications

  • Bowl Material
    Metal
  • Body Size
    80
  • Manufacturer Catalog
  • Weight
    3.64 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought