Motion
BASM-04
Bearing Assembly Socket - Hardened Alloy Steel, 42 mm OD, 52 mm Shaft Ext Length, 20 mm Shaft Ext Clearance, 9.5 mm Drive Square
Mi Item #03144329
MFR #BASM-04
Price$444.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Assembly Socket - Hardened Alloy Steel, 42 mm OD, 52 mm Shaft Ext Length, 20 mm Shaft Ext Clearance, 9.5 mm Drive Square
Mi Item #03144329
MFR #BASM-04

Mfr description
BASM-04
  • These sockets can be used on our BEARHUG super precision locknuts as well as on the other bearing locknuts that are manufactured by Whittet-Higgins. 
  • These sockets are used with square drive wrenches.
  • Their design allows more than two inches of clearance over ends of shafts and spindles.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$444.00/each

Specifications

Dimensions

  • Outside Diameter
    42 mm
  • Shaft Ext Length
    52 mm

Details

  • Drive Square
    9.5 mm
  • Manufacturer Product Page
  • Material
    Hardened Alloy Steel
  • Product Type
    Bearing Assembly Sockets
  • Shaft Ext Clearance
    20 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)