Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRBU2W40-100D-T79CZ

Rotary Double Vane Actuator - Double Shaft, Free Mount Mount, 100 ° Angle of Rotation, 40 mm Body Size
MI ITEM #03144480
MFR #CDRBU2W40-100D-T79CZ

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CDRBU2W40-100D-T79CZ CYLINDER

Specifications

  • Actuator Type
    Rotary Double Vane
  • Shaft Type
    Double Shaft
  • Angle of Rotation
    100 °
  • Mount Type
    Free Mount
  • Body Size
    40 mm
  • Cushion Type
    Rubber Bumper
  • Options Included
    Magnetized
  • Operating Temperature Range
    +5 to +60 °C
  • Overall Width
    63 mm
  • Overall Height
    114 mm
  • Port 1 Size/Type
    M5 x 0.8 Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text