Motion
DD05 TPPT 4S
Tapping Plate - Ductile Iron, Size D05 Valve Pattern, P & T Ports, End, 5000 psi
Mi Item #03144660
MFR #DD05 TPPT 4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapping Plate - Ductile Iron, Size D05 Valve Pattern, P & T Ports, End, 5000 psi
Mi Item #03144660
MFR #DD05 TPPT 4S

Mfr description
DD05TPPT4S
  • SAE O-ring port recommended over NPT port to promote a leak-free connection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 in

Details

  • Material
    Ductile Iron
  • Max Pressure
    5000 psi
  • Port Configuration
    P & T Ports
  • Port Location
    End
  • Ports
    SAE 4
  • Valve Pattern
    Size D05
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)