Motion
P4B532-SFXT-507 DI MOD

DODGE
P4B532-SFXT-507 DI MOD

Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia.
Mi Item #03144684
MFR #P4B532-SFXT-507 DI MOD
Price$18,352.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B532-SFXT-507 DI MOD

Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia.
Mi Item #03144684
MFR #P4B532-SFXT-507 DI MOD

Mfr description
P4BSFXT507 PIL BLK 059005
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,352.16/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.6900 in
  • Bore Diameter  
    5-7/16 in

Details

  • Country of Origin
    US
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Material
    059005
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)