Motion
P4B538-SFXT-700 DI MOD

DODGE
P4B538-SFXT-700 DI MOD

Pillow Block Roller Bearing Unit - 7 in Bore Dia.
Mi Item #03144685
MFR #P4B538-SFXT-700 DI MOD
Price$31,160.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B538-SFXT-700 DI MOD

Pillow Block Roller Bearing Unit - 7 in Bore Dia.
Mi Item #03144685
MFR #P4B538-SFXT-700 DI MOD

Mfr description
P4BSFXT700 D1 PIL BLK 059527
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,160.34/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.8750 in
  • Bore Diameter  
    7 in

Details

  • Country of Origin
    US
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Material
    059527
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)